Inc VAT (20%)
• 220° maximum operating temperature
• Alnico 5 magnet material and mild steel pot
• Good corrosion resistance
Internal threaded mounting pot magnet & deep pot magnet
The internal threaded mounting pot magnet is also known as an internal threaded pot magnet. Deeper or taller versions of the internal threaded mounting pot magnet are sometimes also known as Deep Pot Magnets, although this is rather a loose terminology. The internal threaded mounting pot magnet is a pot magnet that has a threaded hole in the centre of the ferromagnetic mild steel cup and a solid disc magnet inserted inside the cup. The threaded section does not go all the way through the pot magnet - it is only within the mild steel cup section.
Pot Magnets for Mounting Applications
The internal threaded mounting pot magnet or deep pot magnet are very popular in clamping applications because you can simply bolt them onto your assembly. The larger units provide very powerful clamping forces, with the mild steel outer cup providing protection and mechanical strength to the pot magnet and inner magnet. Because the mild steel is threaded, reasonably high torque can be applied to securely hold the pot magnet in place.
For the maximum magnetic strength see our range of Neodymium (rare earth) magnets.
Pot Material:
Steel
Magnet Shape:
Circle
Finish/Coating:
Red Paint
Number of Pieces:
1
Special Features:
Threaded Hole
Maximum Operating Temperature:
220 °C
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy