Industrial Magnetic Sweeper 35cm
0
1
2
3
4

Industrial Magnetic Sweeper 35cm

Order Code: ZT1002280X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

High power magnet for easy pick-up and release of metal objects. Can be used for scrap and ferrous debris. Permanent magnet, never needs to be re-magnetised. Lightweight. Chrome-plated and corrosion-resistant.

Specifications for Industrial Magnetic Sweeper 35cm
  • Special Features
    Corrosion resistance
    Permanently Magnetic
  • Magnet Shape
    Rectangle
  • Type
    Recovery Magnet
  • Pull Force
    9kg
  • MFR Part No.
    MPS390
  • Finish/Coating
    Chrome-Plated
  • Overall Length
    1040mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome