Inc VAT (20%)
Powerful magnet in a precision-ground mild steel case. The vee block can be used on its base, side or end to hold components for machining operations. The large vee can hold diameters up to 65mm and the smaller vee diameters up to 20mm. The on/off switch toggles both vees simultaneously. Suitable for holding cylindrical and complex workpieces for marking, spark erosion, grinding, measurement and inspection operations.
Magnetic adhesion (top and bottom faces): 200/150kg.
Pull Force:
200 kg
Width:
70 mm
Material:
Alcomax III
Type:
Magnetic V Block
Overall Height:
95.5 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy