• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
Number of Pieces:
1
Type:
Pot Magnet
Pot Material:
Steel
Magnet Shape:
Circle
Maximum Operating Temperature:
80 °C
Material:
Neodymium
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy