02-128 Size 10 Rawhide Mallet

02-128 Size 10 Rawhide Mallet

Order Code: ZT1049565P

£69.99 Inc VAT (20%)


Description

• Weight 1250g
• Head Diameter 89mm 3.1/2in
• Head Length 140mm 5.1/2in
• Wood handle

See full description
Specifications for 02-128 Size 10 Rawhide Mallet
  • Shaft Material
    Wood
  • Number of Pieces
    1
  • Type
    Faced Hammer
  • MFR Part No.
    02-128
  • Head Diameter
    89mm
  • Head Weight
    1250g
  • Face Material
    Rawhide
  • Head Material
    Rawhide
  • Head Shape
    Cylindrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome