16OZ White Non Marking Rubber Mallet Fibreglass Handle
0
1

16OZ White Non Marking Rubber Mallet Fibreglass Handle

Order Code: ZT5518479S

£8.49 Inc VAT (20%)
£9.9915% off
QuantityPriceDiscount
1 - 4£8.490%
5 +£8.154%


Description

White, non marking rubber mallet with a fibreglass handle General purpose mallet for soft striking work. Used in automotive, construction, landscaping, camping and DIY The handle is engineered from a material that contains more than 60% fibreglass. This produces a strong and sturdy handle, to which a non slip finish is added to improve grip. It uses a new patented method for fixing the head to the handle to ensure a secure connection and adds strength to the higher stressed area's Weight: 16 oz - 454 grams Length: 350mm (14") White non marking rubber For soft strike work Used in automotive, construction, landscaping, camping and DIY Strong fibreglass handle (more than 60% fibreglass) Non slip finish for improved grip

See full description
Specifications for 16OZ White Non Marking Rubber Mallet Fibreglass Handle
  • Shaft Material
    Fibreglass
  • Head Material
    Rubber
  • Handle Type
    Fibreglass
  • Length
    350mm
  • Material
    Fibreglass
  • Product Type
    Rubber Mallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome