2kg (4.5LB) Fibreglass Handle Mattock

2kg (4.5LB) Fibreglass Handle Mattock

Order Code: ZT1012153S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.914%


Description

The BlueSpot 2kg (4.5lb) Fibreglass Handle Mattock features a plastic-coated handle for a more secure grip. The fibreglass shaft reduces fatigue and increases shock absorption during prolonged use. The handle is 910mm (36â€) long for increased force. The head is manufactured from hardened steel which has been powder-coated to protect from rust. The double head has horizontal and vertical chisel faces and is ideal for chopping and preparing the ground.

See full description
Specifications for 2kg (4.5LB) Fibreglass Handle Mattock
  • Weight
    2kg (4.5lb)
  • Head Material
    Hardened Steel
  • Number of Pieces
    1
  • Product Type
    Mattock
  • Handle Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome