6" Builders Line Pins (Pair)
0
1
2

6" Builders Line Pins (Pair)

Order Code: ZT1008827XCopy

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Construction quality, hand, chrome plated line pins. Supplied in pairs. Use with Kennedy brick line to create a horizontal line for consistent bricklaying without the need for repetitive levelling. Size: 150mm (6").

Specifications for 6" Builders Line Pins (Pair)
  • Overall Height
    150mm
  • Type
    Brickline
  • Protection Features
    Corrosive-resistant
  • Tool Material
    Chrome plated
  • Overall Width
    17.5mm
  • Material
    Steel
  • MFR Part No.
    515602-0001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome