2607010538 13 Piece HSS-G Metal Robust Line Drill Set

2607010538 13 Piece HSS-G Metal Robust Line Drill Set

Order Code: ZT1132696X

£15.99 Inc VAT (20%)


Description

2607010538
HSS-G metal cutting drill set. To DIN338. 135° point.

Set contents (1 of each):
1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6 and 6.5mm.

See full description
Specifications for 2607010538 13 Piece HSS-G Metal Robust Line Drill Set
  • Shank Type
    No Spin Shank
  • MFR Part No.
    2607010538
  • Working Length
    18, 24, 30, 33, 36, 39, 43, 47, 52, 52, 57, 57, 63mm
  • Drill Diameter
    6mm
    4.8mm
    2.5mm
    1.5-6.5mm
    1.5mm
    4.5mm
    3.5mm
    4mm
    3.2mm
    3mm
    5mm
    5.5mm
    6.5mm
  • Drill Bit Type
    Masonry Drill Bits
  • Pack Quantity
    1
  • Size Increment
    0.5
  • Standards Met
    DIN 338

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome