2607019925 Metal Drill Bits HSS-Co - 10 Pieces

Order Code: ZT1190447X

£32.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A 10 Piece Robust Line Metal Drill Bit Set manufactured from High Speed Steel Cobalt to DIN 338, 135°. In diameters 1.0 - 2.0 - 3.0 - 4.0 - 5.0 - 6.0 - 7.0 - 8.0 - 9.0 - 10.0mm.

- Suitable for alloyed and non-alloyed steel up to a tensile strength of 1000 N/mm², stainless steel V2A/V4A, cast iron, cast steel, acid and heat-resistant steels
- Precision drill bits that are resistant to heat and wear

See full description
Specifications for 2607019925 Metal Drill Bits HSS-Co - 10 Pieces
  • MFR Part No.
    2607019925
  • Shank Type
    Straight
  • Drill Bit Type
    Masonry Drill Bits
  • Drill Diameter
    1-10mm
  • Pack Quantity
    10
  • Case Type
    Plastic
  • Size Increment
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome