Bosch 2608836645 SDS Plus-5X Hammer Drill Bit 22.0mm x 400mm x 450mm
The Bosch 2608836645 is a single SDS Plus-5X drill bit with a diameter of 22.0mm and a working depth of 400mm. SDS Plus bits offer highly efficient drilling in reinforced concrete and masonry. They have a 4-flute design which provides fast dust removal so the bit can slice through concrete and rebar quickly with reduced wear. The centring tip prevents wandering and geometrical form prevents jamming.
Features:
SDS plus-5X Drill Bit offers highly efficient drilling in reinforced concrete
Geometrical form of the 4-cutter head prevents jamming and breakage for optimal results
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Centring tip guides drilling from the start for efficient work and exact hole diameters
Specification:
Diameter: 22.0mm
Working length: 400mm
Total length: 450mm