HSS Split Point Drill Bits

HSS Split Point Drill Bits


Select
£0.99 Inc VAT (20%)


See all variants from £0.99

Description

Starrett's range of HSS split points provides a superior strength drill body, featuring specialised heat treatment to withstand the most demanding of applications, high-performance carbide tips with a two-channel design featuring a unique chip removal/breakage accelerator.

Features and Benefits
• Special flute geometry designed to deliver fast material penetration and maximum debris removal
• 130-degree tip angle - fast drilling with hammer action
• Precision ground carbide tips: consistent performance
• 2 cutting edges with 1 centering point
• High fracture resistance


Applications
•Suitable for: Alloy steels, carbon steels, cast iron, hardened alloy steels, stainless steel, wood and soft materials


Approvals and Standards
• Metric line according to DIN 338 standard

See full description

Feature Attributes

Shank Type:
Straight
Drill Bit Type:
HSS Split Point

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome