Meter Box Key

Meter Box Key


£2.99 Inc VAT (20%)

See all variants from £2.99

Description

Plastic meter box key,
fits gas and electric meter
boxes. With easy turn
handle and keyring hole.
Available in two colours.
Overall length: 24mm.

See full description

Feature Attributes

Tip Type:
Triangle
Type:
Meter Box Key
Overall Length:
24 mm
Material:
Plastic
Product Reviews -
4 years ago by margaret
because it is what you hope for when purchasing goods excellent service

2 years ago
Does what it says on the product

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome