Twinkey Standard Cabinet and Shut-off Multi Key 92mm
0
1
2
3
4
5
6

Twinkey Standard Cabinet and Shut-off Multi Key 92mm

Order Code: ZT1194425X

£27.99 Inc VAT (20%)


Description

Combinng 13 different tooling applications, this multifunctional TwinKey® from Knipex® is an all round tool for all purpose unlocking use. A handy magnet holds the two keys together for ease of storage, whilst the compact design allows the key to be used even in confined spaces. Designed to allow for impressive turning torque, whether for use in a professional or domestic environment, the TwinKey®is a great all in one unlocking facility for the actuation of locking systems from the areas of facilities engineering (heating and plumbing, air conditioning, electrical technology), gas and water supply, and shut-off-systems.

Features and Benefits
• 10 profiles, 2 crosses all in one key to save space in your toolbox
• The TwinKey® is designed to unlock and re-lock all common locking systems for true versatility of use
• Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and plumbing, air conditioning, electrical technology), gas and water supply, and shut-off-systems
• Possesses a reversible bit with a 1.0 x 7 mm slot and PH2 cross slot to allow for simple screwdriving as well as unlocking
• Key and reversible bit are joined by a stable stainless steel wire to keep the keys together
• Weight-optimised zinc die-cast design is robust whilst also being easy to wield

Typical Applications
• Plumbing
• DIY

See full description
Specifications for Twinkey Standard Cabinet and Shut-off Multi Key 92mm
  • Type
    Multi-Purpose
  • MFR Part No.
    00 11 01
  • Material
    Steel
  • Product Type
    Multifunctional TwinKey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome