1. Tools & Machining/
  2. Hand Tools/
  3. Torque Tools/
  4. Micrometer Torque Wrenches
3/8" Square Drive Mechanics Torque Wrench

3/8" Square Drive Mechanics Torque Wrench


2 Variants From
£79.99

Inc VAT (20%)

Up to 11% off
See 2 Product Variants
£79.99

Description

Kennedy® mechanics torque wrench is chrome plated with a polished steel head and retractable torque setting lever. "Click & Snap" action indicates when the pre-set torque level has been reached. Push through square drive connector instantly reverses the action for quick and simple operation.

Features and Benefits
• Available in a variety of sizes to suit your requirements
• Repeatable accuracy of +/- 4% for precise turning
• Manufactured from steel and chrome plated for durability and resistance to corrosion
• Easily reversed via the push through connector
• 4 easy read scales (Nm, kgf.m, lbf.in x 10, lbf.ft.) for versatility of measuring
• Supplied with factory tested calibration certificate

Typical Applications
• Construction
• Engineering
• Automotive

Standards
• ISO 6789-2:2017 & ASME B107.14M-2004
• ASME B107.14M-2004
• DIN ISO6789

See full description

Feature Attributes

Drive Shape:

Square

Drive Size:

3/8 in

Torque Wrench Type:

Adjustable,Clicking,Push Through

Accuracy:

±4%

Body Material:

Steel

Calibration Certificate:

Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome