J.203A Torque Wrench
0
1
2

J.203A Torque Wrench

Order Code: ZT5469659S

£219.99 Inc VAT (20%)



Description unavailable

Specifications for J.203A Torque Wrench
  • Torque Wrench Type
    Adjustable Torque Wrench
  • Torque Range
    20 to 100Nm
  • Drive Shape
    Square
  • Standards Met
    ISO 6789
    NF EN ISO 6789
    DIN EN ISO 6789
  • Calibration Certificate
    Yes
  • Overall Length
    440mm
  • Drive Size
    3/8 in.in
  • Accuracy
    ±6%
  • Minimum Torque
    20 NmNm
  • Body Material
    Steel
  • Maximum Torque
    100 NmNm
  • MFR Part No.
    J.203A
  • Weight Each
    0.95kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome