Preset Torque Slipping Wrench, 1/4" Square Drive

Preset Torque Slipping Wrench, 1/4" Square Drive

Order Code: ZT1203875X

£199.99each Inc VAT (20%)
£2,999.85 minimum order value

Minimum order quantity: 15.

Description

Accurate process control is guaranteed by eliminating under and over tightening.
The process control can be further enhanced by using the Signal Output versions (Sw) to confirm the correct torque has been applied to a particular fastener.
Accuracy +/- 6% of reading.
ISO 6789-2:2017
EPA Compliant for or use in Electrostatically Sensitive Applications.

See full description
Specifications for Preset Torque Slipping Wrench, 1/4" Square Drive
  • Drive Shape
    Square
  • Drive Size
    1/4in
  • Torque Range
    1 to 5Nm
  • MFR Part No.
    SP5
  • Overall Length
    185mm
  • Torque Wrench Type
    Slipper
  • Minimum Torque
    1 NmNm
  • Maximum Torque
    5 NmNm
  • Body Material
    Steel
  • Calibration Certificate
    Yes
  • Accuracy
    ±6%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome