SPW55 Production Slipper Torque Wrench

SPW55 Production Slipper Torque Wrench

Order Code: ZT1007849X

£329.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Wrench ‘slips’ when predetermined torque setting is reached, completely eliminating overtightening. Fitted with Mechanical Torque Adjustment Locking Device. Accurate repeatability guarantees equal tightness every time. Incorporates a specially designed multi-lobed cam which automatically resets the wrench after a small movement of the handle, allowing quick progress to the next operation. Incorporates a fully supported ratchet giving smooth, positive torque control, even in confined spaces. Lightweight for less operator fatigue. Manufactured to ISO 6789 : 2003. (Repeatability at +/- 4% of reading).

See full description
Specifications for SPW55 Production Slipper Torque Wrench
  • Torque Range
    15 to 55Nm
  • Includes
    Operating Instructions
  • MFR Part No.
    SPW55
  • Accuracy
    ±4%
  • Drive Shape
    Square
  • Torque Wrench Type
    Slipper
  • Overall Length
    325mm
  • Drive Size
    3/8in
  • Series
    SPW55
  • Minimum Torque
    15 NmNm
  • Body Material
    Steel
  • Maximum Torque
    55 NmNm
  • Calibration Certificate
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome