Inc VAT (20%)
1/4" Hex. Drive Adjustable Reversible Precision
The Model 5 is a unique torque wrench that offers high accuracy and the
convenience of interchangeable 1/4 inch hexagon bits. (ISO 1173:1988 Form C
drive bits)
Non length-dependent wrench, remaining accurate regardless of hand position. Accuracy of ±3% exceeds normal torque wrench standards. Supplied with coloured end seals to identify the wrench on the production line to an operator, torque setting or calibration period. With calibration certificate fully traceable and suitable for ISO9000 assessment purposes.
Overall length: 170mm.
Accuracy:
±3 %
Includes:
Carrying Case
Series:
Model 5
Drive Shape:
Female Hexagon
Drive Size:
1/4 in
Overall Length:
170 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy