AOMT 184808 PEER-M Insert Grade VP15TF
0
1

AOMT 184808 PEER-M Insert Grade VP15TF

Order Code: ZT1156171X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.796%


Description

Mitsubishi grade description: VP15TF (P15-P35/M15-M35/K15-K30) PVD ''Miracle'' Coated Milling/Drilling Grade. Offers increased heat resistance and adhesion strength. For all Steels, Cast Irons and some Stainless Steel

Specifications for AOMT 184808 PEER-M Insert Grade VP15TF
  • Cutting Edge Length
    18mm
  • ISO Cut
    P15 to P35
    M15 to M35
    K15 to K30
  • Material
    Carbide
  • Manufacturer Grade
    VP15TF
  • Thickness
    4.8mm
  • Finish/Coating
    AlTiN
  • Insert Style
    AOMT
  • Clearance Angle
    15°
  • Corner Radius
    0.8
  • Shape
    85° Parallelogram
  • ISO Designation
    AOMT 184808 PEER-M
  • Cutting Direction
    Right Hand
  • Insert Size
    1848
  • Chipbreaker
    M
  • ISO Category Grade
    K
    M
    P
  • Material Application
    Stainless Steel
    Cast Iron
    Steel
  • Pack Quantity
    1
  • MFR Part No.
    AOMT184808PEERM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome