H490 ANKX Milling Inserts


£12.99 Inc VAT (20%)

See all variants from £12.99

Description

H490 ANKX Milling Inserts form Isacar feature a tough submicron substrate, improved TiAlN/AlTiN+TiN PVD coated grade for better chip flow. Designed for machining heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at medium to high cutting speeds, interrupted cut and unfavourable conditions. With excellent notch wear and built-up edge resistance it's double sided design and 4 cutting edges make it ideal for applications on a wide range of materials.


Grade Description
IC808 (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25) A tough submicron substrate, improved TiAlN/AlTiN+TiN PVD coated grade for better chip flow. Designed for machining heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at medium to high cutting speeds, interrupted cut and unfavourable conditions. Excellent notch wear and built-up edge resistance.

Grade Description IC830
An improved PVD TiAIN coated tough grade with better chip flow. Suitable for milling stainless, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.

See full description