1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Inserts
H600 WXCU Milling Inserts Grade IC330

H600 WXCU Milling Inserts Grade IC330


Select
See all variants from
£17.99Inc VAT (20%)
Up to 4% off

See all variants from £17.99

Description

H600 WXCU Milling Inserts are double-sided 6 cutting edged inserts, for Fast Feed machining. Featuring a tough grade TiCN+TiN PVD coated with a 'SUMO TEC' surface treatment. Used for milling a wide range of work piece materials, at low to medium cuttingspeeds and for unstable machining conditions.

Features and Benefits
• Coated with SUMO TEC surface treatment far added durability
• Features a tough grade TiCN+TiN PVD
• Double sided with 6 cutting edges for fast feed machining

Specifications
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range - H/S/N: (S20-S30)
• Grade or Coating Type: PVD
• Coating Layers: TiCN+TiN
• Insert Grade : IC330

Typical Applications
• Milling

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome