Inc VAT (20%)
To suit: Indexa Seiki multi-Pro Spot Drills & Chamfer Mills.
Insert Grade Description:
(ISO P10/M10/K10) Tin Coated Multi-purpose grade for general use, can cut the majority of ferrous and non-ferrous materials used in industry.
(ISO P20) Uncoated Grade for steel and stainless steel application.
(ISO K10) Uncoated Grade for cast irons, aluminiums, and non-ferrous materials.
Cutting Direction:
Neutral
Clearance Angle:
7 °
Shape:
80° Rhombic
Material:
Carbide
Insert Style:
GUX
Pack Quantity:
1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy