1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Inserts
LNAR Milling Inserts Grade IC07
0
1

LNAR Milling Inserts Grade IC07


2 Variants From
£15.39

Inc VAT (20%)

Up to 3.5% off
See 2 Product Variants
£15.39

Description

LNAR Milling Inserts

Tangentially clamped inserts with positive polished land and a sharp cutting edge. Recommended for machining high silicon aluminum. 4 R.H. and 4 L.H. cutting edges when used on F90LN.. cutters.

Insert Grade: IC07
ISO Range - P/M/K: (M10-M20)
ISO Range - H/S/N: (S10-S30)(N05-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

An uncoated, fine grain, carbide grade. Used for high temperature alloys at low to medium cutting speed.

See full description

Feature Attributes

ISO Category Grade:

N,M,S

ISO Cut:

M10 to M20,N05 to N20,S10 to S30

Manufacturer Grade:

IC07

Clearance Angle:

0 °

Material Application:

High-Temperature Alloys,Nonferrous Metal,Stainless Steel

Finish/Coating:

Uncoated

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome