SEHT Milling Inserts Grade QP25C


Select
Select
Select
£7.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £7.99

Description

SEHT Milling Inserts

Square Insert

Insert Grade QP25C
(P10-P35) CVD coated. Milling grade for steels and some stainless steels.

See full description

Feature Attributes

Clearance Angle:
20 °
Cutting Edge Length:
12.70 mm
Shape:
Square
Material:
Carbide
Inscribed Circle:
12.70 mm
Cutting Direction:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome