T490 LNHT 1306PNR-PL Insert Grade IC830

T490 LNHT 1306PNR-PL Insert Grade IC830

Order Code: ZT1391345X

£20.99 Inc VAT (20%)


Description

T490 LNHT Milling Inserts

HELITANG - Tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.

Insert Grade : IC830
High toughness and wear resistance.
ISO Range - P/M/K (P20-P40)(M25-M35)
ISO Range - H/S/N (S15-S30)
Grade or Coating Type PVD
Coating Layers AlTiN+TiN

See full description
Specifications for T490 LNHT 1306PNR-PL Insert Grade IC830
  • ISO Designation
    T490 LNHT1306 PNR-PL
  • ISO Category Grade
    M
    S
    P
  • Clearance Angle
    0°
  • Manufacturer Grade
    IC830
  • Insert Size
    1306
  • Corner Radius
    0.8mm
  • Thickness
    13.05mm
  • ISO Cut
    S15 to S30
    P20 to P40
    M25 to M35
  • Insert Style
    LNHT
  • Material
    Carbide
  • Cutting Edge Length
    13.8mm
  • Shape
    Rectangle
  • Finish/Coating
    AlTiN+TiN
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome