Inc VAT (20%)
T490 LNMT HELITANG Milling Inserts are tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.
Features and Benefits
• Tangentially clamped with 4 helical cutting edges
• Unique pocket design prevents insert pull-out
• Enables tools with larger core diameters
• High toughness and wear resistance
Specifications
• Insert grade: IC830
• ISO range P/M/K: (P20-P40)(M25-M35)
• ISO range H/S/N: (S15-S30)
• Coating type: PVD
• Coating layers: AlTiN+TiN
Typical Applications
• Steel
• Stainless steel
• High temperature applications
ISO Cut:
M25 to M35,P20 to P40,S15 to S30
Clearance Angle:
0 °
ISO Category Grade:
M,S,P
Material Application:
High-Temperature Alloys,Stainless Steels,Steels
Cutting Edge Length:
8.59 mm
Manufacturer Grade:
IC830
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy