0
1
2

TPKN Milling Inserts Grade K20


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

TPKN Milling Inserts

60° Triangular Insert

Insert Grade K20
(K05-K20) Micrograin Uncoated. For Cast Irons, Aluminium Alloys, other Non-Ferrous materials including Titaniums and Nickel Alloys.

See full description

Feature Attributes

Finish/Coating:
Uncoated
Shape:
Triangle
Manufacturer Grade:
K20
ISO Category Grade:
K
Cutting Direction:
Neutral
Clearance Angle:
11 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome