1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Inserts
TPKN Milling Inserts Grade QP25
0
1

TPKN Milling Inserts Grade QP25


2 Variants From
£5.19

Inc VAT (20%)

See 2 Product Variants
£5.19

Description

TPKN Milling Inserts

60° Triangular Insert

Insert Grade QP25
(P25) Uncoated. For medium and finish milling of steels.

See full description

Feature Attributes

Finish/Coating:

Uncoated

Manufacturer Grade:

QP25

Material:

Carbide

Clearance Angle:

11 °

Insert Style:

TPKN

Cutting Direction:

Right Hand

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome