Inc VAT (20%)
TPKR Milling Inserts
60° Triangular Insert
Insert Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
Material:
Carbide
Clearance Angle:
11 °
ISO Cut:
M30 to M40,P25 to P40,S20 to S30
Shape:
Triangle
Material Application:
High-Temperature Alloys,Stainless Steel,Steel
Insert Style:
TPKR
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy