DCS781 XR FlexVolt Mitre Saw 305mm

DCS781 XR FlexVolt Mitre Saw 305mm


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99

Description

The DEWALT DCS781 XR FlexVolt Mitre Saw has been designed, machined and checked to the highest standards. Its cam action mitre lock function allows the user to quickly adjust the angle between 0-50° left and 0-60° right.Its large dual sliding fence provides maximum material support at any angle, whilst the 20mm horizontal rail with three linear roller bearings provide smooth movement without compromising reliability. Machined side handles, meet latest IEC table requirements, improve portability and handling.The XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity. AIRLOCK compatible dust extraction, for improved cut line visibility and a cleaner working area. Compatible with the Wireless Tool Control system. It is also Wireless Tool Control compatible. This allows the extractor to be wirelessly paired with another Wireless Tool Control enabled device for automatic activation and shut down via the app. Specifications: No Load Speed: 3,800/min.Blade: 305 x 30mm Bore.Capacity: 90° 112 x 278mm, 45° 112 x 196.5mm.Max. Mitre Angle (Left/Right): 50° / 60°.Max. Bevel Angle (Left/Right): 48° / 48°.Weight: 22kg.

Feature Attributes

Power Source:
Cordless 54V
Blade Diameter:
305 mm
Bore Diameter:
30 mm
Type:
Sliding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome