FURY5-S Multi-Purpose Table Saw 255mm 1500W 240V EVLFURY5TSAW
0
1
2
3
4
5
6

FURY5-S Multi-Purpose Table Saw 255mm 1500W 240V EVLFURY5TSAW

Order Code: ZT2423624S

£219.99 Inc VAT (20%)


Description

The Evolution FURY 5-S Multi-Purpose Table Saw utilises patented Evolution multipurpose cutting technology, meaning it can cut mild steel, non-ferrous metals, wood, even wood with embedded nails and plastic with a single blade. Featuring a quick clamp, parallel rip fence with measuring rail guide for accurate and assisted rip cutting. A push stick is also provided for safer operation when cutting smaller off cuts. The FURY 5-S is safer, faster and more economical than abrasive metal cutting saws. When cutting mild steel the saw produces no heat, no burrs and virtually no sparks. The cuts are clean and cool to touch, creating an instant workable finish. Supplied with 1 x F255TCT-24T Multi-Purpose Blade 255 x 25.4mm x 24T 2 x Table Extensions 4 x Extension Table Support Struts 2 x Blade Changing Tools 1 x Mitre Gauge 1 x Anti-bounce Device 1 x Adjustable Rip Fence 2 x Rear Cantilever Braces 1 x Push Stick 2 x Fence Rails 1 x Table Saw Stand (when assembled) 1 x Allen Key 1 x Spanner 1 x Fence Locating Bar 1 x Instruction Manual Specification Input Power 1,500W No Load Speed 3,250/min. Blade 255 x 25.4mm Capacity Wood Rip/Cross Cut (0) Wood 85mm, Bevel Cut (45) Wood 65mm Rip Capacity (Right) 410mm Cutting Capacity Steel 3mm Riving Knife Thickness 1.8mm Overall Table Size 938 x 642mm Weight 23kg

See full description
Specifications for FURY5-S Multi-Purpose Table Saw 255mm 1500W 240V EVLFURY5TSAW
  • Depth of Cut (90°)
    85mm
  • Bore Diameter
    25.4mm
  • Depth of Cut (45°)
    65mm
  • Power Source
    Corded 240V
  • Blade Diameter
    255mm
  • Input Power
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome