LS0815FLN Sliding Compound Mitre Saw 216mm 1400W 110V MAKLS0815FNL

LS0815FLN Sliding Compound Mitre Saw 216mm 1400W 110V MAKLS0815FNL

Order Code: ZT2423517S

£439.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Makita LS0815FLN Sliding Compound Mitre Saw with an integrated laser maker and positive stops at 0, 15, 22.5, 31.6 and 45 which make mitre and repeat settings simple and quick. Fitted with 4 steel bars and 6 linear ball bearings for a smooth and precise sliding action. The rigid, cast alloy base and twin parallel slides give a high level of accuracy. There is also an integrated carry handle for easy transportation. Ideal for DIY enthusiasts and professional tradesmen. Supplied with 1 x TCT Blade. Specification Input Power 1,400W No Load Speed 5,000/min. Blade 216 x 30mm Capacity (mm) 0/45 50 x 305, 45/45 50 x 215, 60 (right)/ 0 65 x 150 Mitre Capacity Left 50 Right 60 Bevel Capacity Left 48 Right 5 Weight 14.1kg 1 x Makita LS0815FLN Sliding Compound Mitre Saw 216mm 1400W 110V Version

See full description
Specifications for LS0815FLN Sliding Compound Mitre Saw 216mm 1400W 110V MAKLS0815FNL
  • Blade Diameter
    216mm
  • Bore Diameter
    30mm
  • Input Power
    1400W
  • Supply Voltage
    110V
  • Power Source
    Corded 110V
  • Type
    Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome