LS1018LN Slide Compound Mitre Saw


£639.99 Inc VAT (20%)

See 2 Product Variants
£639.99

Description

The Makita LS1018LN Slide Compound Mitre Saw is fitted with a laser for precise alignment, can be turned on or off with an independent switch. Its large, precision machined aluminium base and linear ball bearing system have been engineered to deliver accurate cuts.Powerful direct drive motor requires less maintenance, with a soft start feature for smooth start-ups and an electric brake for increased user safety. Fitted with an ergonomic, rubberised D-handle and oversized trigger switch for added comfort and easier operation. The rear handle bevel lock is easily accessible and adjusts 0°-45° (left and right) with positive stops at 0°, 45° (left and right). It also mitres 0°-47° left and 0°-60° right, with positive stops at 0°, 15°, 22.5°, 31.6°, 45° (left and right).There is also a see-through blade guard system for greater visibility of blade and line of cut. Supplied with: 1 x Mitre Saw Blade 260 x 30mm x 40T, 1 x Triangle Rule, 1 x Vice Assembly, 1 x Dust Bag, 1 x Extension Wing Pair and 1 x Wrench. Specifications: Input Power: 1,430W.No Load Speed: 4,300/min.Max. Mitre Range (L-R): 47° - 60°.Max. Bevel Range (L-R): 45° - 45°.Blade: 260 x 30mm Bore.Laser Type: Red Laser 650 nm, <1 mW (Laser Class 2).Weight: 19.9kg.

Feature Attributes

Input Power:
1430 W
Blade Diameter:
260 mm
Bore Diameter:
30 mm
Type:
Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome