LS1019 260mm Slide Compound Mitre Saw

LS1019 260mm Slide Compound Mitre Saw


Select
£919.99 Inc VAT (20%)


See all variants from £919.99

Description

The Makita LS1019 Sliding Compound Mitre Saw has a motor head that slides on fixed pipes without extending the machine at the rear end, so the machine can be placed close to a wall. Fitted with a front knob for easy bevel adjustment and holders that support wider work pieces. Constant speed control and an easy to operate mitre angle lock for increased precision and power. Connect the LS1019 to a dust extractor for quick and efficient cleaning. The electric brake and soft start provide increased user safety. Supplied with 1 x TCT Saw Blade 260mm, 1 x Dust Bag, 1 x Triangular Rule, 1 x Vertical Vice and 1 x Hex Wrench Specification Input Power 1,510W No Load Speed 3,200/min. Blade 260 x 30mm Bore Max. Mitre Range 60-60 Max. Mitre Cut at 90 68 x 310mm Max. Bevel Range 48-48 Weight 26.1kg

Feature Attributes

Max. Cross Cut:
91 x 310 mm
Weight:
26.1 kg
Mitre Cutting Range:
L 60 to R 60 °
No Load Speed:
3,200 rpm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (T&Cs Apply)
Blade Diameter:
260 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome