LS1219 Slide Compound Mitre Saw


Select
£929.99 Inc VAT (20%)


See all variants from £929.99

Description

The Makita LS1219 Slide Compound Mitre Saw has a soft start feature and constant speed control with an electric brake for increased user control. The motor head slides on fixed pipes without extending machine at rear end, so the machine can be placed close to a wall.There is a front knob for easy bevel adjustment and holders to support a wide workpiece. The mitre angle lock is easy to operate, there is also a one-touch sliding lock and large turn base for ease of use. The saw can be attached to a dust extractor if required. Specifications: Input Power: 240V 1,800W, 110V 1,450W.No Load Speed: 3,200/min.Blade Diameter: 305mm.Bore Diameter: 30mm.Max. Mitre Range: 60-60°.Max. Mitre Cut: @90° 92 x 382mm.Max. Bevel Range: 48-48°.Weight: 29.5kg.

Feature Attributes

Bore Diameter:
30 mm
Blade Diameter:
305 mm
Type:
Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome