1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Mitre Saws
R13CMB-Li EXT Combi Drill

R13CMB-Li EXT Combi Drill


Select
See all variants from
£53.99Inc VAT (20%)

See all variants from £53.99

Description

The Evolution R13CMB-Li EXT Combi Drill features dual speed control for high speed drilling or high torque screwing. It features 20 adjustable torque settings as well as hammer, drill and drive functions. Fitted with a 13mm heavy-duty, keyless metal chuck for long lasting performance. There is also a bright LED work light that illuminates the work area for easy drilling in low light conditions. Powered by Evolution EXT 18v battery system featuring keep cool technology which keeps the cells cool to maximise run time. Supplied with 1 x Belt Clip and 1 x Instruction Manual. Specification Chuck 13mm Keyless No Load Speed 0-2,300/min. Max. Torque 45Nm Torque Settings 20 Capacity Masonry/Mild Steel 13mm, Wood 38mm, Weight 1.3kg

Feature Attributes

No Load Speed:
0-2, 300 rpm
Maximum Torque:
45 Nm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome