1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Mitre Saws
R185CMS-Li EXT Compound Mitre Saw

R185CMS-Li EXT Compound Mitre Saw


Select
See all variants from
£149.99Inc VAT (20%)

See all variants from £149.99

Description

Evolution R185CMS-Li EXT Compound Mitre Saw with multi-material cutting technology is capable of cutting wood, even with embedded nails, mild steel, aluminium, composites, plastics and more. When cutting mild steel with the supplied blade, the saw produces cool-to-the-touch, burr-free cuts. Its lightweight and compact design is easy to transport and use in confined spaces. The push turntable features a locking screw for easy mitre setting, and locking lever for easy bevel angles. Powered by Evolution EXT 18v battery system featuring keep cool technology, keeps the cells cool to maximise run time. Supplied with 1 x Multi-Material Blade 185 x 20mm x 20T, 1 x Dust Bag, 1 x Dust Port Adaptor, 1 x Top Clamp, 1 x Hex Key and 1 x Instruction Manual. Specification No Load Speed 4,200/min. Blade 185 x 20mm Bore x 20T Max. Mitre 45 left & right Max. Bevel 45 left Capacity (Mitre x Bevel) 0 x 0 105 x 45mm, 45 x 0 75 x 45mm, 0 x 45 105 x 38mm, 45 x 45 75 x 38mm Mild Steel Plate Thickness 6mm Max. Weight 5.9kg

Feature Attributes

Supply Voltage:
18 V
Blade Diameter:
185 mm
Bore Diameter:
20 mm
Power Source:
Cordless 18V
Type:
Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome