Inc VAT (20%)
The Evolution S355MCS Heavy-Duty Metal Cutting Mitre Chop Saw is designed to tackle heavy cuts in oversized metal pieces. Features a precision adjustable mitre table, 3-position saw head and our unique, height adjustable front clamp rail assembly. Delivers precise and quick angle adjustment for easy set-up and a powerful clamping mechanism to ensure quality, repeatable cuts every time.The powerful motor, easy ambidextrous controls, and Bench Dog compatible base plate with a tough knurled back fence mean you can rely on the S355MCS Mitering Chop Saw for your toughest jobs. Supplied with: 1 x 355mm TCT Mild Steel Cutting Blade.2 x Quick-release Front Clamps.1 x Quick-release Top Clamp.3 x V-block Adaptors.1 x Hex Key.1 x Instruction Manual. Specifications: Input Power: 240V: 2200W, 110V: 1600W.No Load Speed: 1,550/min.Blade SizeL 355 x 25.4mm Bore.Cutting Capacities (mm):Square Tube: 90°: 120 x 120, 45° ML: 100 x 100, 45° MR: 43 x 43.Rectangle Tube: 90°: 165 x 100, 45°: 115 x 43.Round Tube: 90°: 120, 45°: 100.Mild Steel Plate Thickness: 12mm.Cable Length: 3m.Weight: 35kg.
Blade Diameter:
355 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy