Inc VAT (20%)
Designed for scraping paint and varnish off wood without damaging the wood itself, these scrapers possess a high carbon steel four edged blade for maximum use at any angle. The blade possesses convex edges to reduce surface damage and the product is finished with a bi-material comfort grip handle for user comfort and grip. Available in two sizes to suit your needs.
Features and Benefits
• For scraping paint and varnish off wood without damaging the wood itself
• High carbon steel four edged blade for maximum durability and product life
• Convex edges are designed to reduce surface damage
• Bi-material comfort handle grip for bolstered user control, comfort and grip
• Available in two sizes to suit your exact needs
Typical Applications
• Construction
• DIY
• Carpentry
Product Type:
Wood Scraper
Handle Material:
Bi-Material
Blade Material:
High Carbon Steel
Number of Scraping Edges:
4
Point Type:
Standard
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy