J812 Vogue Aluminium Scoop

J812 Vogue Aluminium Scoop

Order Code: ZT3296166S

£3.99 Inc VAT (20%)


Description

Aluminium Scoop with a Capacity of 130ml

Dimensions:

Length: 180mm
Weight:50g
Capacity130ml | 4½oz
Material: Aluminium
Colour: Silver
Allows precise portions to reduce wastage
Durable aluminium for long-lasting use
Hard-wearing for commercial use
Dishwasher safe for a quick clean

See full description
Specifications for J812 Vogue Aluminium Scoop
  • Capacity
    130ml
  • Material
    Aluminium
  • Product Type
    Scoop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome