Soft Grip Flexible Stainless Steel Scraper 2" Each

Soft Grip Flexible Stainless Steel Scraper 2" Each

Order Code: ZT2428401S

£2.39 Inc VAT (20%)


Description

JanSan Soft Grip Flexible Stainless Steel Hand Scraper 2" is made of stainless steel that is strong and corrosion-resistant, blade in a mirrored polished finish was designed for anti-rust and easy cleanup
Features & Benefits Material - Stainless steel filling knife set is made of high quality stainless steel and plastic handle, durable and hard wearing, flexible and high hardness High Quality - The sharp filler knife is made of 3CR13 stainless steel that is strong and corrosion-resistant. Blade in a mirrored polished finish was designed for anti-rust and easy cleanup Ergonomic Handle - The handle of the wall scraper is made of rubber, which gives you a comfortable edge to grasp and lets you work with minimal effort. There are anti-slip patterns on both sides. Hallow design on the handles for easy storage on nails or pegboard Flex Wall Scraper - The edge of wallpaper scraper is flex, and the thickness is designed to be 0.028”/0.71mm, which is flexible and provides you with great force when you work with the jointing knife Multipurpose Tool - The wallpaper scraper tool is perfect for scraping wallpapers and decals, removing loose putty and the cement, painting plasterboard, repairing cracks in drywall, stucco baking, filling wall cracks and holes, building walls, spackling, stripping, patching dents and much more

See full description
Specifications for Soft Grip Flexible Stainless Steel Scraper 2" Each
  • Material
    Stainless Steel
  • Colour
    Black
  • Product Type
    Squeegees & Scrapers
  • Size
    2"in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome