1. Tools & Machining/
  2. Air Tools/
  3. Air Hoses/
  4. Multi-purpose Air Hoses

100 Series Coupling and Adaptor Air Tool Hose


Select
See all variants from
£65.99Inc VAT (20%)
Up to 17.5% off

See all variants from £65.99

Description

Rubber PVC Alloy (PTE) compound that is available in popular cut lengths. Complete with coupling and adaptor ends to suit 100 series. Just plug in and go.
Burst pressure: 63 bar
Working pressure @20°C: 300 lbf/in2 (21 bar)

Feature Attributes

Outside Diameter:
21 mm
Inside Diameter:
13 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome