1. Tools & Machining/
  2. Air Tools/
  3. Air Hoses/
  4. Multi-purpose Air Hoses
Air Hose with Fittings

Air Hose with Fittings


11 Variants From
£26.99

Inc VAT (20%)

See 11 Product Variants
£26.99

Description

Manufactured from Rubber PVC Alloy (PTE) compound; it looks and feels like rubber but doesn't have the downsides associated with rubber.Complete with coupling and adaptor ends to suit Standard & Vertex series. Just plug in and go.

Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free

Burst pressure: 63 bar
Working pressure @20°C: 21 Bar

See full description

Feature Attributes

Colour:

Black

Burst Pressure:

63 bar

Temperature Range:

-10 to 60 °C

Working Pressure:

21 bar

MFR Part No.:

HA2152

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome