Air line Whip Hoses

Air line Whip Hoses


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

The vibrations caused in the use of air tools make a coupling connection subjct to Health & Safety Regulations.
The international Standard (ISO 6150:1998) recommends a minimum of 300mm of flexible hose to be used between a vibrating tool and quick release coupling.
Burst pressure: 63 bar
Working pressure @20°C: 300 lbf/in2 (21 bar)
Comprises of adaptor and male thread fitting

See full description

Feature Attributes

Temperature Range:
-10 to 60 °C
Burst Pressure:
63 bar
Overall Length:
0.6 m
Colour:
Black
Working Pressure:
21 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome