1. Tools & Machining/
  2. Air Tools/
  3. Air Hoses/
  4. Multi-purpose Air Hoses
High Visibility Air Hoses with Fitting

High Visibility Air Hoses with Fitting


Select
See all variants from
£31.99Inc VAT (20%)

See all variants from £31.99

Description

Reinforced air hose manufactured in high visibility yellow material for extra safety.
Excellent abrasion resistance.
Good flexibility and kink resistant.
Resistance to oil and fuels.
Silicone free.

Burst pressure: 63 bar.
Working pressure @20°C: 21 bar
Fittings: Rp1/4 swivel ends

See full description

Feature Attributes

Burst Pressure:
60 bar
Colour:
High Visibility Yellow
Outside Diameter:
17 mm
Thread Size:
R 1/4 in
Working Pressure:
20 bar
Inside Diameter:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome