1. Tools & Machining/
  2. Air Tools/
  3. Air Hoses/
  4. Multi-purpose Air Hoses
XF Coupling and Adaptor Air Tool Hose

XF Coupling and Adaptor Air Tool Hose


Select
See all variants from
£32.99Inc VAT (20%)
Up to 19.5% off

See all variants from £32.99

Description

Rubber PVC Alloy (PTE) compound that is available in popular cut lengths. Complete with coupling and adaptor ends to suit XF series. Just plug in and go.
Burst pressure: 63 bar
Working pressure @20°C: 300 lbf/in2 (21 bar)

Features and Benefits
• Excellent abrasion resistance
• Good flexibility and kink resistant
• Resistance to oil and fuels
• Silicone free

See full description

Feature Attributes

Outside Diameter:
17 mm
Inside Diameter:
10 mm
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome