20PC Assorted Oscillating Multi Tool Saw Blades
0
1

20PC Assorted Oscillating Multi Tool Saw Blades

Order Code: ZT5515771S

£18.99 Inc VAT (20%)
£25.9926.5% off


Description

A selection of 34mm and 45mm oscillating multi tool blades for cutting various materials. Their universal fitting system makes them compatible with the majority of multi tool brands including Black & Decker, Bosch, Clarke, Dewalt, Dremel, Einhell, Erbauer, Makita, Milwaukee, Ryobi, Stanley, Skil, Wolf, Worx, to name a few. Blade types and uses: HCS (high carbon steel) for cutting: wood, plastic, drywall, fibreglass, acrylics and laminates. Fine, clean cut. Japanese HCS (high carbon steel) for cutting: wood, plastic, drywall, fibreglass, acrylics and laminates. Coarse cut. This blade has a precision ground double-row of bevelled teeth which allow for aggressive plunge cutting into wood and soft plastics. BIM (Bi-Metal) for cutting: wood, metal, nails, plastic, drywall, fibreglass, acrylics, laminates. Ideal for use a demolition cutter. Not suitable for high strength steel. Contents: 4 x 34mm HCS Blades 4 x 34mm Japanese HCS Blades 3 x 34mm BIM Blades 3 x 45mm HCS Blades 3 x 45mm Japanese HCS Blades 3 x 45mm BIM Blades Features and benefits: 34mm and 45mm Overall length: 90mm HCS, Japanese HCS and BIM Cuts a variety of materials Universal fitting system 20 blades supplied in a plastic storage box

See full description
Specifications for 20PC Assorted Oscillating Multi Tool Saw Blades
  • Overall Length
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome