Tool Control Drawer Set

Tool Control Drawer Set


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

25 Piece Set - TCD025
CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time.
Areas of use include food industry maintenance, automotive assembly.

Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination.
Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm.
Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.

See full description

Feature Attributes

Suitable For:
Classic Range
Options:
Full Width
Insert Dimensions:
576x406x25mm
Insulated:
No
Product Type:
Tool Kit in Foam Inlay for Tool Cabinets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome