36 Nail Puller
0
1

36 Nail Puller

Order Code: ZT1008623X

£44.99 Inc VAT (20%)


Description

36
Compact nail puller provides a smart solution for working with difficult nails. Compact and light tool to be used in combination with a claw hammer. Durable. high performance alloy steel, black finished and anti-corrosion treated with non-slip thermoplastic handle. Wide striking area for more accuracy.
Length: 200mm (8").

Specifications for 36 Nail Puller
  • Product Type
    Nail Puller
  • Protection Features
    Anti Corrosion
    Non-slip Handle
  • Blade Material
    Steel
  • MFR Part No.
    No.36
  • Overall Length
    290mm
  • Material
    Steel
  • End Shape
    Bent Tip
  • End Type
    Round
  • Handle Material
    Rubber
  • Type
    Nail Puller
  • Number of Pieces
    1
  • Overall Width
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome